Express Eingabe
Austria
ContactUsLinkComponent
 
Ladles, USP Class VI, double-bagged
Catalog # SAMP9053H-50S
Supplier:  Sampling Systems
undefined
Ladles, USP Class VI, double-bagged
Catalog # SAMP9053H-50S
Supplier:  Sampling Systems

Specifications

  • Steril:
    +
  • Kapazität:
    50 ml
  • Länge:
    260 mm
  • VE:
    25

Specifications

About this item

These sterile HDPE ladles are great for taking fast liquid samples. The entire range have a slim line design so they can work through 2" bungs. They are commonly used for taking liquid samples from tubs, containers, bins etc.

  • Double-bagged
  • Produced in Class 100,000 cleanroom, packed in Class 10,000 cleanroom

The ladles are supplied double bagged as part of our SteriWare Ultra range. The box is also lined with a further bag for extra protection.

Certifications: USP Class VI Medical grade polymer is FDA and EC compliant, tested to USP661. Certified BSE/TSE free.
Packaging: Supplied in a lined box.