Spezifikationen
- Ext.Ø:(Bottom) 32 mm
- Description:Starter set Multiport IV for waste pipes
- Length:268 mm
- Pk:1
Spezifikationen
Über diesen Artikel
One connection for up to four HPLC systems that can be integrated directly in laboratory hoods or working tables. b.safe Waste Pipes lead liquid solvent waste directly into connected canisters.
- Made of static dissipative PE-EX
- Low installation height
- Can be shortened if necessary
Suitable for tiles with a thickness of 10 to 35 mm and bore Ø 35 mm, easy fixing with counter nut. Low installation height due to connections at the sides, all threads are inclined to provide additional sloping and connection of tubings without bending. Connections at upper side: 8× capillary connection (female thread UNF ¹/₄") includes b.safe Fittings to connect capillaries with Ø ext. 1, ⁶/₂, ²/₃, 2 mm , 4× tube connection (female thread NPT ¹/₈") includes b.safe Hose Connector for tubing with Ø int. 6,5 to 8 mm. Connections at bottom: Ø ext. 32 mm for direct connection with rigid b.safe Pipe Connections, can be shortened if necessary.