Order Entry
Austria
ContactUsLinkComponent
Sigma wipes, PROSAT®
Sigma wipes, PROSAT®
  115-2781
 :  CONTEC
undefined
Sigma wipes, PROSAT®
  115-2781
 :  CONTEC

 

  • Description:
    PROSAT® Sigma Wipes, presaturated with 70% IPA and 30% DI water
  • L×W:
    230×280 mm
  • Environmentally Preferable:
  • Pk:
    1.200

 

 

Cellulose/polyester nonwoven wipes presaturated with 70% IPA and 30% DI water

  • Suitable for ISO Class 5-8 environments
  • Nonwoven material is low in particles and fibres, making an excellent general purpose wipe
  • Highly sorbent with good wet strength
  • Presaturated to reduce solvent usage and VOC emissions

PROSAT® Sigma wipes consist of cellulose/polyester hydroentangled wipes saturated with a solution of 70% USP grade isopropanol and 30% deionized water. They are ideal for use in life science applications.

Cellulose/polyester wipes are a cost-effective cleanroom wipe, with low levels of particles and fibres. Highly sorbent with good wet strength, the wipes can be used for many general cleaning applications. Ideal for wiping articles prior to pass through, routine cleaning and wipe down of lab tools, instruments, and other equipment.

Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient and easy to use peel and reseal pouches.