Safety spectacles, uvex i-guard planet
111-2575
: UVEX
- Type:Anti-UV (UV 400), anti-scratch, anti-fog, uvex supravision excellence
- Colour:Anthracite
- Environmentally Preferable:Sustainable Materials,Low Manufacturing Impact,Product Transparency and Disclosure,Sustainable Packaging,Energy Efficient
- Environmental certification:Production plant: ISO 50001
- Lenses:Clear PA
- Pk:1
These metal-free, versatile 3-in-1 protective eyewear range allows a flexible choice for many applications.
- Large, flat lens design for an unrestricted field of vision
- UV400 - 100% protection against dangerous UVA and UVB radiation to 400 nm
- Sustainably produced using recycled and bio-based materials
The robust polycarbonate lens with proven uvex supravision coating technology with permanent anti-fog and scratch-resistant features. x-tended sideshield provides additional side protection. soft, flexible face support that adapts to the wearer for optimal protection and comfort also protects against liquids and coarse dust (marking 3 and 4).
The multi-stage adjustable side arms allow a high degree of customisation in order to guarantee a good fit on any head or face shape. Ergonomically shaped side arms for a perfect fit without creating pressure points.
Frame colour: Anthracite, turquoise
: Compliant with EN 166, EN 170; W EN 166 3 4 F CE (frame); 2C-1.2 W 1 FKN CE (lens)