Order Entry
Austria
Orders LinkContactUsLinkComponent
Splitter, b.safe

Splitter, b.safe

Splitter, with 3×GL 25 male connections, 145×142×189 mm
Catalog # BOHLR680-01
Supplier:   Bohlender
Splitter, b.safe
Catalog # BOHLR680-01
Supplier:  Bohlender
Splitter, b.safe
Splitter, b.safe

Splitter, with 3×GL 25 male connections, 145×142×189 mm

Price
1 070,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

3-Way stopcock with stainless steel housing and integrated control module.

  • Three-way valve Splitter changes the valve position once a canister is full
  • Waste is led into the empty canister to prevent spillage

Connection thread GL 25 to install b.safe Waste Tubes. In combination with a b.safe Display for splitter and b.safe Waste Caps with electronic level indicator, the b.safe Splitter allows the automatic filling of two canisters subsequently at one solvent collection point. The b.safe Splitter must be installed by trained personnel.

Automatic switching from full to empty collection canisters prevents them from overflowing. Ideal to lead large volumes that occur in preparative HPLC safely in canisters that are easy to handle. As a special safety feature, the splitter function uses remaining volumes in full canisters to prevent them from overflowing in case of a malfunction. The compatibility of b.safe Splitter with filling level devices of other brands must be checked individually.

Ordering information: Includes two mounted signal cables (2 m), power supply (input: 100 to 240 V/1,2 A, output: 24 V/max. 1,75 A, cable: 1,3 m), and mounting bracket made of aluminium for wall mounting.

Specifications
  • Description:
    Splitter, with 3×GL 25 male connections
  • W×D×H:
    145×142×189 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.