Bore adapter, b.safe
Catalog # BOHLR1169-54
Supplier: Bohlender
Specifications
- Description:Bore adapter 75×30 mm, bore in tabletop max. 54 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Made of PE, to reduce the bore diameter in table- or countertops from approx. 54 to 30 mm to ensure a safe installation of e.g. b.safe Desktop Mounts or b.safe Multiports in corresponding bores. Consisting of top part, lock washer and silicone gasket to avoid rotating and slipping during installation.
- Ensure a safe installation
- Avoid rotating and slipping during installation
- Adaptation of existing bores
Adaptation of existing bores for assembling b.safe Desktop Mounts or b.safe Multiports also in bores with diameter bigger than 30 mm. Easy installation: put the top part of the bore adapter and the gasket on the existing bore. Insert e.g. a b.safe Desktop mount (R 1100-45) through the reduced bore of the top part. Use the lock washer and counter nut of the desktop mount to fix it together with the bore adapter.