Direct filling system, b.safe
Catalog # BOHLR1500-05
Supplier: Bohlender
Specifications
- Description:Direct filling system, connectable to 1×10 L container
- W×D×H:593×574×600 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Highly specialised system for the disposal of especially viscous liquids or liquid waste with solid contents.
- Telescopic disposal tube made of stainless steel
- All parts are suitable for use in explosion-proof environments and prepared for installation on site
- For the safe disposal of all kinds of liquid waste
Only a b.safe Funnel with hinged lid and the b.safe Mini Display for controlling the filling level of your waste canister are visible in the working area of your hood.
Delivery: Includes:
- b.safe Funnel 130 made of static dissipative PE-EX with GL 45 cap, hinged lid and sieve
- Safety base cabinet T90 with left-hinged door in colour RAL7035 (light grey), outer dimensions: 593×574×600 mm (W×D×H), all passages in fire protection compliant design
- Telescopic disposal tube made of stainless steel for working height 90 cm with lock nut, canister lid, capacitive fill level sensor, vent hose and collecting vessel
- b.safe Isolated Amplifier including power supply
- b.safe Mini-Display Wall (1 channel) including power supply
- Signal cable for connecting fill level sensor to b.safe isolated amplifier and b.safe mini-display
- b.safe Funnel 130 made of static dissipative PE-EX with GL 45 cap, hinged lid and sieve
- Safety base cabinet T90 with left-hinged door in colour RAL7035 (light grey), outer dimensions: 593×574×600 mm (W×D×H), all passages in fire protection compliant design
- Telescopic disposal tube made of stainless steel for working height 90 cm with lock nut, canister lid, capacitive fill level sensor, vent hose and collecting vessel
- b.safe Isolated Amplifier including power supply
- b.safe Mini-Display Wall (1 channel) including power supply
- Signal cable for connecting fill level sensor to b.safe isolated amplifier and b.safe mini-display