Order Entry
Austria
ContactUsLinkComponent
AccessPoint mobile without GPS 20-01-10/00 +12/24 V (EU) 4G
AccessPoint mobile without GPS 20-01-10/00 +12/24 V (EU) 4G
Catalog # SENA0096647494944
Supplier:  SenseAnywhere
undefined
AccessPoint mobile without GPS 20-01-10/00 +12/24 V (EU) 4G
Catalog # SENA0096647494944
Supplier:  SenseAnywhere

Specifications

  • Voltage:
    10 - 30 V DC (cigarette lighter plug with built-in power indication LED)
  • Description:
    AccessPoint Mobile without GPS 20-01-10/00 + 12/24 V (EU) 4G
  • Weight:
    500 g
  • Pk:
    1

Specifications

About this item

The SenseAnywhere AccessPoint is an economic plug and play device that connects SenseAnywhere’s wireless Sensors to the Cloud service of SenseAnywhere.

  • SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
  • With its cellular modem, it is perfectly suited for transport and remote locations

SenseAnywhere AccessPoints connect our Sensors to SenseAnywhere’s Cloud Service. The wireless communication between the Sensors and the network is a 2-way communication. A Sensor automatically discovers SenseAnywhere AccessPoints at any given location and transmits its data to the central database and awaits a confirmation of good reception. When confirmation arrives, the message is removed from the Sensor’s memory. The protocol features re-transmission attempts and duplicate packet filtering, so no event ever gets lost. Our Mobile AccessPoint connects with the internet (2G, 3G or 4G).

Ethernet connector: Shielded RJ45
Power consumption: ~2 W
Data consumption: ~5 MB per month for the AccessPoint and ~10 MB per month per sensor (communicating via that AccessPoint)
Mounting: The black antenna for cellular network communication is easy to turn and point to one side. Best mounting position is vertical with antenna facing up
Operating temperature: −20 to +50 °C
Number of data loggers supported: No limits

Wireless frequency: ISM Band, 868 MHz (ITU Region 1)
Mobile frequency bands: 4G (LTE-FDD): B1 (2100 MHz), B3 (1800 MHz), B7 (2600 MHz), B8 (900 MHz), B20 (800 MHz), B28A (700 MHz) 4G (LTE-TDD): B38 (2600 MHz), B40 (2300 MHz)
3G: B1 (2100 MHz), B8 (900 MHz)
2G: B3 (1800 MHz), B8 (900 MHz)

Certifications: Compatibility: CE, EN 300328, EN 55022 (868 MHz).
Accessories information: The cigarette lighter plug can be used for the SenseAnywhere Mobile AccessPoint without GPS.
Ordering information: Sensors and other components are sold seperately; contact your Avantor representative for more information.