Order Entry
Austria
ContactUsLinkComponent
Shoe covers, PP, Hopen® Safefeet® SkidGuard™, with PE sole
Shoe covers, PP, Hopen® Safefeet® SkidGuard™, with PE sole
Catalog # 113-9989
Supplier:  Medicom
undefined
Shoe covers, PP, Hopen® Safefeet® SkidGuard™, with PE sole
Catalog # 113-9989
Supplier:  Medicom

Specifications

  • Shoe size:
    Universal
  • Colour:
    White
  • Height:
    160 mm
  • Length:
    400 mm
  • Pk:
    400

Specifications

About this item

PP shoe covers feature a 60 μm PE plastic-coated, non-slip sole to prevent slipping and ensure a long product life.

  • Class 1 medical device
  • Single use, non-sterile
  • PP non-woven upper with PE sole
  • Made in France

These lightweight garments are adaptable in size to fit over all types of shoes. The PE sole helps to reduce the risk of abrasion on rough floors.

Ideal for use in medical and clinical areas, for food processing, and in laboratories.

Sole thickness: 60 μm
Weight: 35 g/m²