Grade 2294 filter papers for technical use, Whatman™
Supplier: Whatman products (Cytiva)
Certificates
About this item
A very thick filter card with high wet strength. Offers very high flow rate and retains medium to coarse particles.
- With central hole
The applications range from the filtration of beverages to the purification of electroplating baths.
These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application.
Specifications
- Catalog No:
- 515-8062
- WHAT10342860
- WHAT10342862
- Grade:
- 2294
- 2294
- 2294
- Weight:
- 556 g/m²
- 556 g/m²
- 556 g/m²
- Thickness:
- 1500 µm
- 1500 µm
- 1500 µm
- Particle retention:
- 8 - 15 µm
- 8 - 15 µm
- 8 - 15 µm
- Filtration speed:
- 27,5 s (Herzberg)
- 27,5 s (Herzberg)
- 27,5 s (Herzberg)
Specifications
Frequently Bought Together