Order Entry
Austria
ContactUsLinkComponent
 
Grade 0905 filter papers for technical use, Whatman™
  WHAT10334987
undefined
Grade 0905 filter papers for technical use, Whatman™
  WHAT10334987

 

  • Grade:
    0905
  • Particle retention:
    12 - 25 µm
  • Seq:
    09
  • Size:
    580×580 mm
  • Thickness:
    270 µm
  • Weight:
    75 g/m²
  • Filtration speed:
    20 s (Herzberg)
  • Pk:
    500

 

 

A creped paper for coarse particles, offers a very high filtration speed.

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.