Order Entry
Austria
ContactUsLinkComponent
Grade 520 a filter papers for technical use, Whatman™
Grade 520 a filter papers for technical use, Whatman™
  515-8033
undefined
Grade 520 a filter papers for technical use, Whatman™
  515-8033

 

  • Grade:
    520 a
  • Particle retention:
    15 - 18 µm
  • Seq:
    01
  • Size:
    580×580 mm
  • Thickness:
    300 µm
  • Weight:
    90 g/m²
  • Filtration speed:
    17,5 s (Herzberg)
  • Pk:
    250

 

 

A thin paper with great wet strength and a very high flow rate. Frequently used in technical applications such as the filtration of viscous liquids and emulsions (e.g., sweetened juices, spirits and syrups, resin solutions, oils, or plant extracts).

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Available prepleated as Grade 520 a ½.