Grade 602 h ½ qualitative filter papers, Whatman™
Supplier: Whatman products (Cytiva)
Certificates
About this item
A dense prepleated filter paper for collecting very small particles and removing fine precipitates.
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Increased total loading capacity as more filter area is available
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles.
Used in sample preparation (e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC). Also available in flat stock form as Grade 602 h.
Specifications
- Catalog No:
- 515-5807
- 515-5802
- 515-5806
- 515-5805
- 515-5804
- Grade:
- 602 h ½
- 602 h ½
- 602 h ½
- 602 h ½
- 602 h ½
- Weight:
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- 84 g/m²
- Thickness:
- 160 µm
- 160 µm
- 160 µm
- 160 µm
- 160 µm
- Particle retention:
- <2 µm
- <2 µm
- <2 µm
- <2 µm
- <2 µm
- Filtration speed:
- 375 s (Herzberg)
- 375 s (Herzberg)
- 375 s (Herzberg)
- 375 s (Herzberg)
- 375 s (Herzberg)
Specifications
Frequently Bought Together