Order Entry
Austria
ContactUsLinkComponent
Whatman™ Grade 5V Qualitative Filter Papers, Fluted
Whatman™ Grade 5V Qualitative Filter Papers, Fluted
Certificates
undefined
Whatman™ Grade 5V Qualitative Filter Papers, Fluted

Specifications

  • Catalog No:
  • 512-0578
  • WHAT1205-110
  • Thickness:
  • 200 µm
  • 200 µm
  • Particle retention:
  • 2.5 µm (in liquid max.)
  • 2.5 µm (in liquid max.)
  • Filtration speed:
  • 1420 s (Herzberg)
  • 1420 s (Herzberg)
  • Basis weight:
  • 92 g/m²
  • 92 g/m²

Specifications

Frequently Bought Together