Order Entry
Austria
ContactUsLinkComponent
 
Grade 4V qualitative filter papers, fluted, Whatman™
 
undefined
Grade 4V qualitative filter papers, fluted, Whatman™

 

  • Catalog No:
  • WHAT1204-270
  • WHAT1204-125
  • WHAT1204-150
  • WHAT1204-240
  • WHAT1204-320
  • WHAT1204-0185
  • Grade:
  • 4V
  • 4V
  • 4V
  • 4V
  • 4V
  • 4V
  • Weight:
  • 92 g/m²
  • 92 g/m²
  • 92 g/m²
  • 92 g/m²
  • 92 g/m²
  • 92 g/m²
  • Thickness:
  • 210 µm
  • 210 µm
  • 210 µm
  • 210 µm
  • 210 µm
  • 210 µm
  • Particle retention:
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • 25 µm
  • Filtration speed:
  • 37 s (Herzberg)
  • 37 s (Herzberg)
  • 37 s (Herzberg)
  • 37 s (Herzberg)
  • 37 s (Herzberg)
  • 37 s (Herzberg)
  • Ash content:
  • 0,06%
  • 0,06%
  • 0,06%
  • 0,06%
  • 0,06%
  • 0,06%

 

Frequently Bought Together