Order Entry
Austria
ContactUsLinkComponent
Chemistry diaphragm pumps and chemistry vacuum systems with ATEX approval, VARIO®
Chemistry diaphragm pumps and chemistry vacuum systems with ATEX approval, VARIO®
Supplier:  VACUUBRAND
Certificates
Chemistry diaphragm pumps and chemistry vacuum systems with ATEX approval, VARIO®
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • VACU20696936
  • VACU20696937
  • VACU20696946
  • VACU20696947
  • Model:
  • MD 4C EX VARIO
  • MD 4C EX VARIO+AK+EK
  • MV 10C EX VARIO
  • MV 10C EX VARIO+AK+EK
  • No. of stages:
  • 3
  • 3
  • 4
  • 4
  • Flow rate:
  • 62 l/min
  • 62 l/min
  • 135 l/min
  • 135 l/min
  • Ultimate total vacuum without gas ballast:
  • 3 mbar
  • 3 mbar
  • 2 mbar
  • 2 mbar
  • Final pressure with gas ballast:
  • 10 mbar
  • 10 mbar
  • 10 mbar
  • 10 mbar
  • Protection class:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Connection on pressure side (EX):
  • Small flange KF DN 16
  • Hose nozzle DN 8 - 10 mm
  • Small flange KF DN 16
  • Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
  • Small flange KF DN 25
  • Small flange KF DN 25
  • Small flange KF DN 25
  • Small flange KF DN 25
  • ATEX approval:
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    Environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    Environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    Motor: II 2G Ex d IIB T4 Gb
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    Environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    Environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    Motor: II 2G Ex d IIB T4 Gb
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    Environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    Environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    Motor: II 2G Ex d IIB T4 Gb
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    Environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    Environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    Motor: II 2G Ex d IIB T4 Gb
  • Motor output:
  • 0,25 kW (rated motor power)
  • 0,25 kW (rated motor power)
  • 0,5 kW (rated motor power)
  • 0,5 kW (rated motor power)
  • W×D×H:
  • 469×265×305 mm
  • 600×365×420 mm
  • 560×457×410 mm
  • 651×555×452 mm
  • Weight:
  • 28 kg
  • 36 kg
  • 61 kg
  • 63 kg

Specifications

Chemistry diaphragm pumps VARIO® with ATEX approval

Product Information