Order Entry
Austria
ContactUsLinkComponent
 
Shaking incubator, benchtop, Corning® LSE™
Catalog # 444-1099
Supplier:  Corning
undefined
Shaking incubator, benchtop, Corning® LSE™
Catalog # 444-1099
Supplier:  Corning

Specifications

  • Speed range:
    20 - 300 min⁻¹
  • Temperature range:
    Ambient +5…70 (in 0,1 °C increments)
  • Description:
    Shaking incubator with platform, 230 V (EU and UK plug)
  • Platform W×D:
    300×300 mm
  • Timer:
    1 min - 99 hours/continuous
  • Weight:
    19,5 kg
  • W×D×H:
    370×530×400 mm
  • Pk:
    1

Specifications

About this item

Truly a benchtop style, the lid on the benchtop shaking incubator has a low pivot point which provides a space-saving size sure to fit on the lab bench and under shelves.

Each unit includes a software package, which provides the option of saving data to an external computer or monitoring rpm and temperature throughout runs. The maximum capacity is 4×1 L flasks.