Order Entry
Austria
ContactUsLinkComponent
VWR® Micro Star 21/21R Microcentrifuges, Ventilated/Refrigerated
VWR® Micro Star 21/21R Microcentrifuges, Ventilated/Refrigerated
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR® Micro Star 21/21R Microcentrifuges, Ventilated/Refrigerated
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-2656
  • 521-2657
  • Model:
  • Micro Star 21
  • Micro Star 21R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 24×2 ml
  • 24×2 ml
  • Max. speed:
  • 14800 min⁻¹
  • 14800 min⁻¹
  • Max. RCF:
  • 21100 ×g
  • 21100 ×g
  • Speed:
  • 300 - 14800 min⁻¹
  • 300 - 14800 min⁻¹
  • Temperature:
  • –9...+40 °C
  • Acceleration/braking time:
  • 12/13 s
  • 12/13 s
  • Timer:
  • 1 – 99 min (in increments of 1 min) + Hold mode
  • 1 – 99 min (in increments of 1 min) + Hold mode
  • Noise level:
  • ≤56 dB
  • ≤50 dB
  • Electrical:
  • 230 V ±10%, 50 / 60 Hz, 1,7 A
  • 230 V ±10%, 50 / 60 Hz, 2,2 A
  • Power consumption:
  • 230 W
  • 370 W
  • W×D×H:
  • 240×350×230 mm
  • 292×440×330 mm
  • Weight:
  • 10,5 kg
  • 28 kg
  • Environmental certification:
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)

Specifications

Frequently Bought Together