Order Entry
Austria
Orders LinkContactUsLinkComponent
Scissors, classic, Rubis®

Scissors, classic, Rubis®

Straight, sharp/sharp, 90 mm, 0,4 mm
Catalog # 233-0221
Supplier:   OUTILS RUBIS
Scissors, classic, Rubis®
Catalog # 233-0221
Supplier:  OUTILS RUBIS
Scissors, classic, Rubis®
Scissors, classic, Rubis®

Straight, sharp/sharp, 90 mm, 0,4 mm

Price
34,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Classic micro scissors for clean cutting of soft tissues.

  • Produced from hardened stainless steel AISI420
  • Highly resistant against acids and alkaline
  • With ergonomically designed Rubis Twist® grips
  • No Medical Device (MD) product

Made in Switzerland to the highest quality standards. Rubis products are the result of traditional craftsmanship, strict throughput controls and a finishing process under the magnifying glass. No tool leaves the factory without having passed the strict quality controls. Neither scratches nor inaccuracies in material or surface are permitted.

Specifications
  • Type:
    Straight, sharp/sharp
  • Length:
    90 mm
  • Tip size:
    0,4 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.