Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-purpose scissors, Rubis®

Multi-purpose scissors, Rubis®

Straight, blunt/blunt, 147 mm, 0,5 mm
Catalog # 233-0218
Supplier:   OUTILS RUBIS
Multi-purpose scissors, Rubis®
Catalog # 233-0218
Supplier:  OUTILS RUBIS
Multi-purpose scissors, Rubis®
Multi-purpose scissors, Rubis®

Straight, blunt/blunt, 147 mm, 0,5 mm

Price
47,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Long legged multi-purpose scissors with rounded-off tips.

  • Produced from hardened stainless steel AISI420
  • Highly resistant against acids and alkaline
  • Ergonomically designed Rubis Twist® grips
  • No Medical Device (MD) product

Made in Switzerland to the highest quality standards. Rubis products are the result of traditional craftsmanship, strict throughput controls and a finishing process under a magnifying glass. No tool leaves the factory without having passed the strict quality controls. Neither scratches nor inaccuracies in material or surface are permitted.

Specifications
  • Type:
    Straight, blunt/blunt
  • Length:
    147 mm
  • Tip size:
    0,5 mm