Order Entry
Austria
ContactUsLinkComponent
VWR® SAS Super Pinocchio CR Air Sampler for Compressed Gas
VWR® SAS Super Pinocchio CR Air Sampler for Compressed Gas
Supplier:  VWR Collection
Certificates
undefined
VWR® SAS Super Pinocchio CR Air Sampler for Compressed Gas
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 710-2151
  • 710-2153
  • 710-2154
  • 710-2152
  • 710-2150
  • Flow rate:
  • 100 L/min
  • 100 L/min
  • 100 L/min
  • 100 L/min
  • 100 L/min
  • Max. temperature:
  • 40 °C
  • 40 °C
  • 40 °C
  • 40 °C
  • 40 °C
  • Material:
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Operating pressure:
  • Max. 6 bar
  • Max. 6 bar
  • Max. 6 bar
  • Max. 6 bar
  • Max. 6 bar
  • Dimensions:
  • 300L×115W×245H mm
  • 300L×115W×245H mm
  • 300L×115W×245H mm
  • 300L×115W×245H mm
  • 300L×115W×245H mm
  • Weight:
  • 4,2 kg
  • 4,2 kg
  • 4,2 kg
  • 4,2 kg
  • 4,2 kg

Specifications

Frequently Bought Together