Desiccant, SICCO
Desiccant, 8000 g
Catalog # BOHLV1895-12
Supplier: Bohlender
Jump to:
Product Details & Documents
Silica gel with colour indicator.
- Does not contain cobalt-II-chloride
- Grain size: 2,0 - 5,0 mm
- Loss after drying ≤4%
Colour indicator changes from orange to dark brown and black.
Specifications
- Description:Desiccant
- Size:8000 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



