Order Entry
Austria
ContactUsLinkComponent
Burpless® One-hand sealable drum funnel, PIG®
Burpless® One-hand sealable drum funnel, PIG®
Catalog # NEWPDRM1125-RD-NPT
Supplier:  NEW PIG
Burpless® One-hand sealable drum funnel, PIG®
Catalog # NEWPDRM1125-RD-NPT
Supplier:  NEW PIG

Specifications

  • Description:
    Sealable drum funnel, 29W×38L×33H cm, 6,4 kg
  • Pk:
    1

Specifications

About this item

Patented Burpless® designs deliver no-splash filling and one-handed access for easy regulatory compliance.

  • Fast pouring, no splashback, and a one-hand latching lid make it easy to meet regulations
  • Exclusive latching handle design easily opens and closes lid in a simple, single-handed operation
  • Secure closure helps meet closed container regulations, but opens and closes instantly
  • Patented Burpless® design vents during pouring for fast, smooth flow with no dangerous splashback
  • Allows pouring without venting through ³/₄" bung, a possible closed container regulation violation if left open
  • Lockable to prevent unauthorised access

Nitrile gasket and locking mechanism completely seal lid to help reduce vapour emissions. Durable, chemical-resistant powder coat helps ensure long service life.

Use with 115 and 210 litre Steel Drums with 2" BSP bung.

Funnel: 18-gauge steel
Lid gasket: 70 Dura nitrile '87'
Bung gasket: PTFE

Certifications: FM approved when used with flame arrestor.