About this item
Clean and sterile sleeve/glove system, nitrile sleeve attached to an ambidextrous polychloroprene (BioClean S-BFAP) glove by a channel ring and O-ring.
- Sleeve and glove tested against ASTM D6978-05 for handling chemo drugs
- Ultra-clean surface ensures product protection
- Sleeve 100% inspection and air leak tested (prior to being guillotined)
- Sleeve suitable for autoclaving
- Gamma irradiated (Sterility Assurance Level (SAL) of 10⁻⁶)
- Sleeve can be sanitised by VHP or IPA
- Fits port size 8"/203 mm
Compatible with ISO Class 4 and EU GMP Grade A cleanrooms.
* Length of the complete system (glove + sleeve)
Food contact approved
Tested against permeation standard ASTM D6978-05 for cytotoxic drugs.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Catalog No:
- NITRGSG10NITXLMA
- Model:
- GSG
- Ambidextrous / hand-specific:
- Ambidextrous
- Latex / latex-free:
- Latex-free
- Cleanroom class:
- 10/ISO 4; EU GMP (A)
- Material:
- Nitrile
- Finish:
- Textured
- Cuff style:
- Beaded
- Cuff thickness:
- 0,07 mm
- Finger thickness:
- 0,12 mm
- Palm thickness:
- 0,10 mm
- EN norm:
- EN ISO 374-1 Type C, EN ISO 374-5 VIRUS, EN 421