Order Entry
Austria
ContactUsLinkComponent
CO₂ incubator with guide rails for WHEATON® roller apparatus, WHEATON®
CO₂ incubator with guide rails for WHEATON® roller apparatus, WHEATON®
Catalog # 390-1588
Supplier:  DWK Life Sciences
undefined
CO₂ incubator with guide rails for WHEATON® roller apparatus, WHEATON®
Catalog # 390-1588
Supplier:  DWK Life Sciences

Specifications

  • W×D×H ext.:
    1071×856×1936 mm
  • Capacity:
    1118 L
  • Convection type:
    Forced convection
  • Temperature range:
    Ambient +8…60 °C
  • Description:
    WHEATON® CO₂ incubator, EU plug
  • Seq:
    01
  • Temperature variation (spatial):
    ±0,5 °C @ 37 °C
  • Max. chamber workload:
    204 kg
  • Max. load per shelf:
    34 kg
  • Nominal power consumption:
    9 A
  • Weight:
    260,4 kg
  • Temperature fluctuation (time):
    ±0.1 @ 37 °C
  • Shelves supplied (max.):
    0 (30)
  • Pk:
    1
  • W×D×H int.:
    881×655×1935 mm

Specifications

About this item

WHEATON® CO₂ Incubators with an IR CO₂ sensor are ideal for everyday cell culture work and designed to be used with the WHEATON® Roller Apparatus.

  • Guide tracks in base for ease of roller apparatus entry
  • User configurable shelving - up to 30 shelves
  • Designed for temperature uniformity
  • Recovery time after 30 seconds door opening at 37 °C is less than 5 minutes
  • CO₂ recovery time after 30 seconds door opening at 5 Vol.% CO₂ is less than 5 minutes
  • Large viewing window in the door (with an option for dual windows)
  • Infrared sensor technology to maintain 0 to 20% CO₂ concentration and USB port and analogue 4 to 20 mA jack included for data logging temperature levels

WHEATON® CO₂ Incubators are ideal for every day cell culture work.

Certifications: Conform to UL and CSA standards.
Accessories information: Incubator shelves and clips are available to enable users to configure shelving within the incubator to their own specific needs. Note each shelf requires 4 clips.

Shelves

Product Information