About this item
Digestion of protein samples with sulphuric acid and catalyst requires prolonged periods of heating and is traditionally carried out in block heaters. The SpeedDigester design features IR heating that provides fast preheating and cool down. The models described below provide a range of flexible options with different levels of sophistication and control.
K-425/K-436: All samples are heated evenly, an aspect that guarantees optimal boiling characteristics and ensures that even samples with a tendency to foam can be digested without problems. Reduced process times with IR heating, increases sample throughput. Choice of units for 300 or 500 ml sample tubes. Two heating chambers that can be controlled individually on the K-436 model.
K-439: An IR digestion system that has an integrated temperature sensor, so that digestion at exact temperatures is achievable, combining the advantages of IR and block heating systems. Using modern application software, digestion methods (temperature ramps and time) can be programmed and saved in the database with a method name. The SpeedDigester K-439 also features an LC display which allows the user to observe the progress during a digestion as a graphical display. Reduced process times with IR heating, increases sample throughput. Exact temperature control makes it possible to set temperatures- contributing to excellent reproducibility. 20 pre-defined Buchi digestion methods and 30 individually programmable methods. If a scrubber is connected, it is automatically switched on at the start of the digestion and off again at the end of digestion. Choice of units for 300 or 500 ml sample tubes.
An IR digestion system that has an integrated temperature sensor, so that digestion at exact temperatures is achievable, combining the advantages of IR and block heating systems. Using modern application software, digestion methods (temperature ramps and time) can be programmed and saved in the database with a method name. The SpeedDigester K-439 also features an LC display which allows the user to observe the progress during a digestion as a graphical display.
Specifications
- Catalog No:
- BUCH1154392400
- BUCH1154392200
- 533-0054
- 533-0056
- 533-0055
- 533-0058
- 533-0057
- BUCH1154252200
- BUCH1154252300
- 533-0059
- BUCH1154252400
- BUCH1154362200
- BUCH1154362300
- BUCH1154362400
- BUCH1154392300
- Model:
- K-439
- K-439
- K-425
- K-436
- K-425
- K-439
- K-436
- K-425
- K-425
- K-439
- K-425
- K-436
- K-436
- K-436
- K-439
- No. of tubes:
- 12×250 or 10×500 ml
- 12×300 or 10×500 ml
- 6×300 or 5×500 ml
- 12×300 or 10×500 ml
- 6×300 or 5×500 ml
- 12×300 or 10×500 ml
- 12×300 or 10×500 ml
- 6×300 or 5×500 ml
- 6×300 or 5×500 ml
- 12×300 or 10×500 ml
- 6×250 or 5×500 ml
- 12×300 or 10×500 ml
- 12×300 or 10×500 ml
- 12×250 or 10×500 ml
- 12×300 or 10×500 ml
- Power:
- 2000 W
- 2000 W
- 1280 W
- 2550 W
- 1280 W
- 2000 W
- 2550 W
- 1280 W
- 1280 W
- 2000 W
- 1280 W
- 2550 W
- 2550 W
- 2550 W
- 2000 W
- Temperature accuracy:
- ±5 K @ 200 °C
±10 K @ 550 °C - ±5 K @ 200 °C
±10 K @ 550 °C - -
- -
- -
- ±5 K @ 200 °C
±10 K @ 550 °C - -
- -
- -
- ±5 K @ 200 °C
±10 K @ 550 °C - -
- -
- -
- -
- ±5 K @ 200 °C
±10 K @ 550 °C
- Temperature range:
- 50…580 °C
- 50…580 °C
- 70…580 °C
- 70…580 °C
- 70…580 °C
- 50…580 °C
- 70…580 °C
- 70…580 °C
- 70…580 °C
- 50…580 °C
- 70…580 °C
- 70…580 °C
- 70…580 °C
- 70…580 °C
- 50…580 °C
- W×D×H:
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- 310×620×540 mm
- Weight:
- 15,5 kg
- 15,5 kg
- 12 kg
- 15,5 kg
- 12 kg
- 15,5 kg
- 15,5 kg
- 12 kg
- 12 kg
- 15,5 kg
- 12 kg
- 15,5 kg
- 15,5 kg
- 15,5 kg
- 15,5 kg