About this item
Whatman Puradisc syringe filters from Cytiva's business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 ml.
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
- Recyclable after use
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.
Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Cytiva's Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.
Cytiva's Puradisc PTFE syringe filter is a hydrophobic membrane that is chemically stable and inert. It exhibits low protein binding, and its main application is filtration of non-aqueous samples. Prior to filtering of aqueous samples, the membrane must be pre-wetted with a water-miscible organic solvent.
Specifications
- Catalog No:
- 514-8024
- 516-1251
- 516-1152
- 516-1154
- 516-1257
- 514-8023
- 516-1252
- 516-1254
- 514-8025
- 514-8026
- 514-0246
- 516-0921
- 516-0435
- 514-0498
- 514-1101
- 514-0512
- 514-0513
- 514-8027
- 516-1153
- 514-8028
- 516-1155
- 514-0247
- 516-0920
- 514-0244
- 514-0245
- Ø:
- 25 mm
- 13 mm
- 4 mm
- 4 mm
- 13 mm
- 25 mm
- 13 mm
- 13 mm
- 25 mm
- 25 mm
- 25 mm
- 13 mm
- 13 mm
- 13 mm
- 30 mm
- 13 mm
- 13 mm
- 25 mm
- 4 mm
- 25 mm
- 4 mm
- 25 mm
- 13 mm
- 25 mm
- 25 mm
- Dimensions:
- 22,9×28,4 mm
- 16,3×19,8 mm
- 10,1×23,5 mm
- 10,1×23,5 mm
- 16,3×19,8 mm
- 22,9×28,4 mm
- 16,3×19,8 mm
- 16,3×19,8 mm
- 22,9×28,4 mm
- 22,9×28,4 mm
- 22,9×28,4 mm
- 16,3×19,8 mm
- 16,3×19,8 mm
- 16,3×19,8 mm
- 26×34 mm
- 16,3×19,8 mm
- 16,3×19,8 mm
- 22,9×28,4 mm
- 10,1×23,5 mm
- 22,9×28,4 mm
- 10,1×23,5 mm
- 22,9×28,4 mm
- 16,3×19,8 mm
- 22,9×28,4 mm
- 22,9×28,4 mm
- Max. operating pressure:
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 6,9 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- 5,2 bar
- Weight:
- 2,7 g
- 0,95 g
- 0,55 g
- 0,55 g
- 0,95 g
- 2,7 g
- 0,95 g
- 0,95 g
- 2,7 g
- 2,7 g
- 2,7 g
- 0,95 g
- 0,95 g
- 0,95 g
- 4,7 g
- 0,95 g
- 0,95 g
- 2,7 g
- 0,55 g
- 2,7 g
- 0,55 g
- 2,7 g
- 0,95 g
- 2,7 g
- 2,7 g
Specifications
Related Information
Certificates
Search by Lot Number28420304_INSTRUCTIONS.pdf 28420305_INSTRUCTIONS.pdf 28420306_INSTRUCTIONS.pdf 28420307_INSTRUCTIONS.pdf 28420310_INSTRUCTIONS.pdf
Manual
CoC_WHAT6783-1302_17196944 CoC_WHAT6783-1302_17224539 CoC_WHAT6783-1302_17313852 CoC_WHAT6783-1302_17373062 CoC_WHAT6783-1302_17407322
WHAT6783-1302_TDS_EN