Order Entry
Austria
ContactUsLinkComponent
VWR® INCU-Line® ILCO 180 and ILCO260 Premium, CO₂ Incubators
VWR® INCU-Line® ILCO 180 and ILCO260 Premium, CO₂ Incubators
Supplier:  VWR Collection
Certificates
undefined
VWR® INCU-Line® ILCO 180 and ILCO260 Premium, CO₂ Incubators
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 390-1544
  • 390-1690
  • Model:
  • ILCO 180 Premium
  • ILCO 260 Premium
  • Temperature fluctuation (time):
  • <±0,1 °C @ 37 °C
  • <±0,1 °C at 37 °C
  • Temperature variation (spatial):
  • < ±0,3 °C @ 37 °C
  • < ±0,4 °C at 37 °C
  • Recovery time after 30 second door opening at 37 °C:
  • 6 min
  • 5 min
  • Capacity:
  • 182 L
  • 262 L
  • Usable volume:
  • 135 L
  • 205 L
  • Convection type:
  • Natural convection
  • Natural convection
  • CO₂ range:
  • 0 - 20%
  • 0 - 20%
  • CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:
  • 10 min
  • 10 min
  • Max. load per shelf:
  • 10 kg
  • 30 kg
  • Max. chamber workload:
  • 30 kg
  • 50 kg
  • Int. W×D×H:
  • 560×500×650 mm
  • 600×550×800 mm
  • Ext. W×D×H:
  • 700×780×920 mm
  • 740×840×1070 mm
  • Energy consumption:
  • 66 Wh/h at 37 °C
  • 97 Wh/h at 37 °C
  • Nominal power consumption:
  • 1700 W
  • 1700 W
  • Sound level:
  • 42 dB(A)
  • 44 dB(A)
  • Temperature range:
  • Ambient +5…50 °C
  • Ambient +5…50 °C
  • Humidity:
  • 90 - 95% RH
  • 90 - 95% RH
  • Electrical:
  • 230 V, 50 - 60 Hz
  • 230 V, 50 - 60 Hz
  • CO₂ sensor:
  • IR
  • IR

Specifications

Frequently Bought Together