Disk filters, HEPA-VENT, Whatman™
Catalog # 515-0113
Supplier: Whatman products (Cytiva)
Specifications
- Ø:50 mm
- Filtration area:16 cm²
- Type:Hepa-Vent™ disc with 1/4 to 3/8" stepped barb connections
- Seq:01
- Housing type:Hepa-Vent™ disc
- Inlet/outlet:1/4 to 3/8" stepped barb
- Max. pressure:-
- Airflow rate:90 L/min (0,69 bar)
- Pk:10
Specifications
About this item
HEPA-VENT in-line disk filters are convenient, disposable, light-weight filters with high-efficiency glass fiber media for maximum particle retention.
- Randomly arranged glass microfiber media is strengthened by dual lamination with a tough polyester monofilament for increased capacity
- Meets high-efficiency particulate arrestance standard, retaining 99.97% of all particles ≥ 0.3 µm in air
- Depth design results in extremely high retention and bidirectional flow rate
HEPA air filter products offer particle retention of even heavily particulate-laden air samples. Whatman HEPA-VENT filters are highly suited for applications where high retention, dirt-holding capacity, and flow rates are required. They are typically used as in-line filters during air or gas filtration in fermenters, or incubators.