Order Entry
Austria
ContactUsLinkComponent
 
Temperature controller, accessory for hotplates and stirrers, Stuart® SCT2, Cole-Parmer
  STUA04807-90
undefined
Temperature controller, accessory for hotplates and stirrers, Stuart® SCT2, Cole-Parmer
  STUA04807-90

 

  • Temperature range:
    20...200 °C
  • Description:
    Stuart® SCT2 temperature controller for undergrad hotplates and magnetic hotplate stirrers, temperature range 50...200 °C with ±0,5 °C accuracy
  • Seq:
    03
  • Model:
    SCT2
  • Temperature accuracy:
    ±0,5 °C
  • Temperature resolution:
    1 °C
  • W×D×H:
    90×75×123 mm
  • Sensor:
    PT100 stainless steel probe
  • Weight:
    0,3 kg (incl. probe)
  • Pk:
    1

 

 

All hotplate models are compatible with the Stuart temperature controller SCT2. The SCT2 provides precise temperature control in aqueous or oily samples up to a maximum temperature of 200 °C.

  • Automatically recognized when connected
  • Accurate setting of liquid temperature
  • Built-in holder for support rod and probe holder
  • Removable temperature sensor
  • Bright, easy-to-read LED display
  • Compact and lightweight

Designed for use with STUART UC and US range magnetic hotplate stirrers.

A range of accessories is available to complete your equipment: Support rod; PTFE probe (for applications requiring chemical resistance) and a metal probe.

 : Supplied with stainless steel temperature probe.