Order Entry
Austria
ContactUsLinkComponent
Undergrad analogue magnetic hotplate stirrers, Stuart®
Undergrad analogue magnetic hotplate stirrers, Stuart®
Supplier:  Cole Parmer
Certificates
undefined
Undergrad analogue magnetic hotplate stirrers, Stuart®
Supplier:  Cole Parmer

Specifications

  • Catalog No:
  • STUA04807-60
  • STUA04807-58
  • Model:
  • US152
  • UC152
  • Plate material:
  • Aluminium
  • Glass-ceramic
  • Plate dimensions:
  • 150×150 mm
  • 150×150 mm
  • Max. stirring capacity H₂O:
  • 15 L
  • 15 L
  • Electrical:
  • 230 VAC, 50 Hz, 750 W
  • 230 VAC, 50 Hz, 550 W
  • Speed range:
  • 100 - 2000 min⁻¹
  • 100 - 2000 min⁻¹
  • W×D×H:
  • 172×248×120 mm
  • 172×248×122 mm
  • Heated area:
  • 150×150 mm
  • 120×120 mm
  • Temperature range:
  • Max: 325 °C
  • Max: 450 °C
  • Weight:
  • 2,9 kg
  • 2,9 kg

Specifications

Frequently Bought Together