Order Entry
Austria
ContactUsLinkComponent
VWR®, Gravimetric Dilutor, 3 kg
  710-2092
VWR®, Gravimetric Dilutor, 3 kg
  710-2092

 

  • Accuracy:
    >98% (dilution);
    0 - 100 g: ±0,05 g (weighing);
    100 - 3000 g: ±0,1% (weighing)
  • Resolution:
    0,01 g (up to 200 g)
  • Description:
    VWR® gravimetric dilutor 3 kg, double pump
  • Seq:
    02
  • Model:
    VWR® gravimetric dilutor 3 kg, double pump
  • Data printed:
    Sample weight / Total weight / Dilution factor / Dilution accuracy / Right or left pump + with monitoring software: Sample number / Name of operator / Date / Time (exported data)
  • Min. weight:
    0,1 g (weighing range)
  • Dilution factor:
    1/2 - 1/99
  • Max. weight:
    3000 g (weighing range)
  • Dispensing speed:
    For 90 ml: <7 s (with booster kit in fast mode);
    For 225 ml: <10 s (with booster kit in fast mode)
  • Duration:
    <9 s (with booster kit in fast mode), dilution time for a 25 g sample diluted at 1/10
  • Interfaces:
    RS232 output (for printer) / USB output (for computer) / jack output (for foot pedal)
  • Power supply:
    100 - 240 V / 50 - 60 Hz
  • Programs:
    Fast, Standard, Accurate (Dispensing/distribution modes)
  • Weight:
    12,5 kg
  • W×D×H:
    313×437×394 mm
  • Pk:
    1

 

 

Gravimetric dilutors are used for the dilution of a sample before microbiological analysis.

  • Available with one or two pumps
  • All stainless steel with an innovative design
  • Ultra-low profile for easy use under laminar flow
  • USB port
  • Dilution time for a 25 g sample diluted at 1/10 in less than 9 seconds
  • <1% of sample weighing
  • As little as <1% of dispensing (in standard or accurate mode)
  • The bag is maintained with the bag holder

Easy to use, with a removable drip tray to make cleaning easy, it is an accurate device in compliance with the latest international standards. This dilutor has been designed to facilitate work in a microbiological safety cabinet.

An intuitive indicator of the status. The degree of accuracy of the finished dilution is displayed: Green >98%, orange >95% or red <95%. It will also turn blue if the balance is not stable, thus telling you to wait for stabilisation.

Also features data export to a printer, a USB connection to computer and data export via the software, and Excel™ file export from the software.

 : Compliant with ISO 7218, ISO 6887-1 and FDA BAM standards.
 : Additional accessories are available; contact your local Avantor representative for more information.
 : Dilutor is delivered with 1 or 2 pumps, 1 distribution arm, 1 drip tray 400, 1 dispensing assembly (GL 45 - Ø 6,4 mm) per pump, USB cable, monitoring software, set of power cables (EU, UK, CH), bag holder 400 for dilutors, user's manual, quick user guide, certificate of conformity, and set of 10 adhesive gum.