Order Entry
Austria
ContactUsLinkComponent
 
Safety spectacles, Solis Go Green
  111-2540
   Sustainable Packaging
undefined
Safety spectacles, Solis Go Green
  111-2540
   Sustainable Packaging

 

  • Type:
    Anti-fog, anti-scratch
  • Colour:
    Black
  • Environmentally Preferable:
    Sustainable Packaging
  • Lenses:
    Clear PC (2C-1.2 1 F CE)
  • Pk:
    20

 

 

Solis Go Green safety spectacles combine the fundamental eyewear elements of protection, comfort, and style. Solis Go Green keeps all its assets and performances while being environmentally friendly.

  • 100% recycled nylon frame made from fishing nets
  • Recycled product maintains 100% compliance to international safety standards
  • Full frame for added comfort and protection
  • Non slip temples
  • Wrap-around frame

Weight: 25 g

 : Compliant with EN 166, EN 170; EN 166 F CE (frame)
 : Guaranteed plastic-free, the products are wrapped in tissue paper and then stored in recycled cardboard boxes. The user instructions are printed with vegetable ink directly onto the packaging to reduce waste.