Order Entry
Austria
ContactUsLinkComponent
PLgel MIXED-LS column
PLgel MIXED-LS column
Catalog # HEWLPL1110-1120
Supplier:  Agilent
PLgel MIXED-LS column
Catalog # HEWLPL1110-1120
Supplier:  Agilent

Specifications

  • Column Format:
    Guard column
  • Ø int.:
    7,50 mm
  • Particle Size:
    10 µm
  • Length:
    50 mm
  • Phase:
    PLgel MIXED
  • Pk:
    1

Specifications

About this item

Eliminates particle leakage to improve data quality with light scattering detection. Typical applications: polyethylenes, polyolefins. Compatible with organic solvents.

  • Obtain an instant improvement in data quality
  • No need for conditioning, saving time and solvent costs
  • Maximize the performance of light scattering detectors with minimal investment

The PLgel MIXED-LS series is a PS/DVB packing using an innovative polymerisation technique to virtually eliminate the nano-particle leakage from large pore gels that interferes with light scattering measurement. An immediate improvement in data quality and lower limit of detection is achieved with PLgel MIXED-LS columns in place of conventional GPC columns.