Order Entry
Austria
ContactUsLinkComponent
 
Upright microscopes, biological, Panthera C2
 :  MOTIC
 
undefined
Upright microscopes, biological, Panthera C2
 :  MOTIC

 

  • Catalog No:
  • 630-3455
  • 630-3456
  • 630-3454
  • 630-3452
  • 630-3453
  • 630-3451
  • Model:
  • Panthera C2 simple phase
  • Panthera C2 phase
  • Panthera C2
  • Panthera C2
  • Panthera C2
  • Panthera C2
  • Observation method:
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Brightfield, polarisation, darkfield, phase contrast, epi-fluorescence LED
  • Head:
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling (light split fixed 50:50)
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling (light split fixed 50:50)
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling (light split fixed 50:50)
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling (light split fixed 50:50)
  • Siedentopf, 25° inclined, 360° rotating, 360° swivelling
  • Eyepieces:
  • Widefield UC-WF 10×/22 mm with dioptre adjustment (±5 dioptre) on both eyepieces, and rubber eyecups
  • Widefield UC-WF 10×/22 mm with dioptre adjustment (±5 dioptre) on both eyepieces, and rubber eyecups
  • Widefield UC-WF 10×/22 mm with dioptre adjustment (±5 dioptre) on both eyepieces, and rubber eyecups
  • Widefield UC-WF 10×/22 mm with dioptre adjustment (±5 dioptre) on both eyepieces, and rubber eyecups
  • Widefield UC-WF 10×/22 mm with dioptre adjustment (±5 dioptre) on both eyepieces, and rubber eyecups
  • Widefield UC-WF 10×/22 mm with dioptre adjustment (±5 dioptre) on both eyepieces, and rubber eyecups
  • Nosepiece:
  • Quintuple, reversed, coded
  • Quintuple, reversed, coded
  • Quintuple, reversed, coded
  • Quintuple, reversed, coded
  • Quintuple, reversed, coded
  • Quintuple, reversed, coded
  • Objectives:
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, Ph 40× / 0.65 / S
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, Ph 40× / 0.65 / S
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring)
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring)
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring), 100× (spring, oil immersion)
  • Infinity, CCIS® UC plan achromatic (Pb-free) 4×, 10×, 40× (spring), 100× (spring, oil immersion)
  • Stage:
  • Compact mechanical stage 185×145 mm with built-in low position rackless coaxial stage control
  • Compact mechanical stage 185×145 mm with built-in low position rackless coaxial stage control
  • Compact mechanical stage 185×145 mm with built-in low position rackless coaxial stage control
  • Compact mechanical stage 185×145 mm with built-in low position rackless coaxial stage control
  • Compact mechanical stage 185×145 mm with built-in low position rackless coaxial stage control
  • Compact mechanical stage 185×145 mm with built-in low position rackless coaxial stage control
  • Condenser:
  • Focusable and centreable Abbe condenser N.A. 0.90/1.25 with slot for contrast sliders, slider PH2
  • Phase contrast 5 position (BF, DF, Ph1, Ph2, Ph3) turret condenser
  • Focusable and centreable Abbe condenser N.A, 0,90/1,25 with slot for contrast sliders
  • Focusable and centreable Abbe condenser N.A, 0,90/1,25 with slot for contrast sliders
  • Focusable and centreable Abbe condenser N.A, 0,90/1,25 with slot for contrast sliders
  • Focusable and centreable Abbe condenser N.A, 0,90/1,25 with slot for contrast sliders
  • Focusing system:
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Coaxial coarse and fine knobs, fine focus precision 2 μm
  • Illumination:
  • Koehler LED 3 W and Quartz halogen 6 V/30 W with intensity control; Motic LightTracer: Light memory, sleep mode (auto on-off), nosepiece LED light intensity indicator
  • Koehler LED 3 W and Quartz halogen 6 V/30 W with intensity control; Motic LightTracer: Light memory, sleep mode (auto on-off), nosepiece LED light intensity indicator
  • Koehler LED 3 W and Quartz halogen 6 V/30 W with intensity control; Motic LightTracer: Light memory, sleep mode (auto on-off), nosepiece LED light intensity indicator
  • Koehler LED 3 W and Quartz halogen 6 V/30 W with intensity control; Motic LightTracer: Light memory, sleep mode (auto on-off), nosepiece LED light intensity indicator
  • Koehler LED 3 W and Quartz halogen 6 V/30 W with intensity control; Motic LightTracer: Light memory, sleep mode (auto on-off), nosepiece LED light intensity indicator
  • Koehler LED 3 W and Quartz halogen 6 V/30 W with intensity control; Motic LightTracer: Light memory, sleep mode (auto on-off), nosepiece LED light intensity indicator
  • Electrical:
  • 110 - 240 V (CE)
  • 110 - 240 V (CE)
  • 110 - 240 V (CE)
  • 110 - 240 V (CE)
  • 110 - 240 V (CE)
  • 110 - 240 V (CE)
  • W×D×H:
  • 282×210×396 mm
  • 282×210×396 mm
  • 282×210×396 mm
  • 282×210×394 mm
  • 282×210×396 mm
  • 282×210×394 mm
  • Weight:
  • 8,4 kg
  • 8,4 kg
  • 8,4 kg
  • 8,4 kg
  • 8,4 kg
  • 8,4 kg

 

Eyepieces

 

Frequently Bought Together