Order Entry
Austria
ContactUsLinkComponent
Cooled incubators, FOC connect
Cooled incubators, FOC connect
Supplier:  VELP SCIENTIFIC
Certificates
undefined
Cooled incubators, FOC connect
Supplier:  VELP SCIENTIFIC

Specifications

  • Catalog No:
  • VELPF10400543
  • VELPF10400544
  • VELPF10300540
  • VELPF10300542
  • VELPF10400541
  • Model:
  • FOC 200I Connect
  • FOC 200IL Connect
  • FOC 120E Connect
  • FOC 200E Connect
  • FOC 120I Connect
  • Temperature fluctuation (time):
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Temperature variation (spatial):
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Temperature range:
  • 3,0…50,0 °C
  • 3,0…50,0 °C
  • 3,0…50,0 °C
  • 3,0…50,0 °C
  • 3,0…50,0 °C
  • Capacity:
  • 169 L
  • 169 L
  • 109 L
  • 169 L
  • 109 L
  • Max. chamber workload:
  • 30 kg
  • 30 kg
  • 20 kg
  • 30 kg
  • 20 kg
  • Nominal power consumption:
  • 400 W
  • 400 W
  • 120 W
  • 400 W
  • 120 W
  • Weight:
  • 46,3 kg
  • 50 kg
  • 36 kg
  • 46,3 kg
  • 36 kg
  • Max. load per shelf:
  • 10 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • 10 kg
  • Int. W×D×H:
  • 460×330×1070 mm
  • 460×330×1070 mm
  • 469×330×760 mm
  • 460×330×1070 mm
  • 469×330×760 mm
  • Ext. W×D×H:
  • 540×600×1263 mm
  • 540×550×1300 mm
  • 540×550×912 mm
  • 540×600×1263 mm
  • 540×550×912 mm
  • No. of shelves:
  • 3 (5)
  • 3 (5)
  • 2 (5)
  • 3 (5)
  • 2 (4)

Specifications

Related Information

Frequently Bought Together