Order Entry
Austria
ContactUsLinkComponent
Heracell Vios CR CO₂ incubators, CTS series, Thermo Scientific™
Heracell Vios CR CO₂ incubators, CTS series, Thermo Scientific™
Supplier:  Thermo Scientific
Certificates
undefined
Heracell Vios CR CO₂ incubators, CTS series, Thermo Scientific™
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 390-1578
  • 390-1579
  • 390-1576
  • 390-1577
  • Model:
  • Vios 250i CR SS
  • Vios 250i CR CU
  • Vios 160i CR SS
  • Vios 160i CR CU
  • Capacity:
  • 255 L
  • 255 L
  • 165 L
  • 165 L
  • CO₂ range:
  • 1 - 20%
  • 1 - 20%
  • 1 - 20%
  • 1 - 20%
  • Temperature range:
  • Ambient 3…55 °C
  • Ambient 3…55 °C
  • Ambient 3…55 °C
  • Ambient 3…55 °C
  • O₂ control:
  • Optional 1 - 21% or 5 - 90%
  • Optional 1 - 21% or 5 - 90%
  • Optional 1 - 21% or 5 - 90%
  • Optional 1 - 21% or 5 - 90%
  • CO₂ sensor:
  • IR sensor
  • IR sensor
  • IR sensor
  • IR sensor

Specifications

Related Information

Product Information

CultiMaxx shelving systems for use with 390-1578 only

Product Information

Frequently Bought Together