Order Entry
Austria
ContactUsLinkComponent
 
Bench top centrifuges and packages, Multifuge X1 and X1R Pro
 
undefined
Bench top centrifuges and packages, Multifuge X1 and X1R Pro

 

  • Catalog No:
  • 521-4281
  • 521-3436
  • 521-3434
  • 521-3445
  • 521-4282
  • 521-3450
  • 521-3448
  • 521-3438
  • 521-3432
  • 521-3443
  • Model:
  • Multifuge X1 Pro
  • Multifuge X1 Pro
  • Multifuge X1R Pro
  • Multifuge X1 Pro
  • Multifuge X1R Pro
  • Multifuge X1R Pro
  • Multifuge X1R Pro
  • Multifuge X1R Pro
  • Multifuge X1 Pro
  • Multifuge X1 Pro
  • Type:
  • Centrifuge Package
  • Centrifuge Only
  • Centrifuge Only
  • Centrifuge Package
  • Centrifuge Package
  • Centrifuge Package
  • Centrifuge Package
  • Centrifuge Only
  • Centrifuge Only
  • Centrifuge Package
  • Capacities:
  • 4×400 ml with TX-400 rotor
  • 4×400 ml with TX-400 rotor
  • 4×400 ml with TX-400 rotor
  • 4×400 ml with TX-400 rotor
  • Max. capacity - fixed angle rotor:
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • 6×100 ml
  • Max. capacity - swing-out rotor:
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • 4×400 ml
  • Max. speed:
  • 15,200 rpm
  • 15,200 rpm
  • 15,200 rpm
  • 15,200 rpm
  • 15,200 rpm
  • 15,200 rpm
  • 15,200 rpm
  • 15,200 rpm
  • 15,200 rpm
  • 15,200 rpm
  • Max. speed - fixed angle rotor:
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • 15200 min⁻¹ with F21-48×2, Microliter 48×2 or Microliter 30×2
  • Max. speed - swing-out rotor:
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • 6300 min⁻¹ with BIOShield 720 rotor
  • Max. RCF - fixed angle rotor:
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • Max. RCF - swing-out rotor:
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • 7188 ×g with BIOShield 720 rotor
  • Refrigerated:
  • No
  • No
  • Yes
  • No
  • Temperature:
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • –10...+40 °C
  • Acceleration/braking profiles:
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • Control type:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Programs:
  • 100
  • 100
  • 100
  • 100
  • 100
  • 100
  • 100
  • 100
  • 100
  • 100
  • Timer:
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Max. 9 h, 59 min, 59 s; also, with continuous and pulse modes
  • Memory:
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Stores up to 100 programs
  • Display:
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Noise level:
  • 61 dB(A)
  • 61 dB(A)
  • 55 dB(A)
  • 60 dB(A)
  • 55 dB(A)
  • 54 dB(A)
  • 51 dB(A)
  • 55 dB(A)
  • 61 dB(A)
  • 59 dB(A)
  • Voltage:
  • 120 - 240 V
  • 230 V
  • 230 V
  • 120 - 240 V
  • 230 V
  • 230 V
  • 230 V
  • 230 V
  • 120 - 240 V
  • 120 - 240 V
  • W×D×H:
  • 445×660×361 mm
  • 445×660×361 mm
  • 625×660×361 mm
  • 445×660×361 mm
  • 625×660×361 mm
  • 625×660×361 mm
  • 625×660×361 mm
  • 625×660×361 mm
  • 445×660×361 mm
  • 445×660×361 mm
  • Dimensions:
  • 14,2×17,5 x 26" (36,2×56,6×66 cm)
  • 14,2×17,5 x 26" (36,2×56,6×66 cm)
  • 14,2×17,5 x 26" (36,2×56,6×66 cm)
  • 14,2×17,5 x 26" (36,2×56,6×66 cm)
  • Weight:
  • 61 kg
  • 61 kg
  • 94 kg
  • 61 kg
  • 94 kg
  • 94 kg
  • 94 kg
  • 94 kg
  • 61 kg
  • 61 kg

 

Accessories