Order Entry
Austria
ContactUsLinkComponent
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 122 mm Probe
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 122 mm Probe
Catalog # 620-2813
Supplier:  VWR Collection
undefined
VWR®, Stem Thermometer, Calibrated, Electronic, Stainless Steel, 122 mm Probe
Catalog # 620-2813
Supplier:  VWR Collection

Specifications

  • Range:
    –50...+200 °C
  • Protection class:
    Water resistant IP 66
  • Description:
    Stem thermometer with maximum/minimum data hold
  • Temperature accuracy:
    ±0,5 °C (–10...+100 °C); ±0,9 °F (14...212 °F); otherwise ±1,5 °C / ±2,7 °F
  • Temperature resolution:
    0,1 °C
  • L×W:
    205×22,5 mm
  • Calibration points:
    0, 100 °C
  • Probe:
    122 mm (4,8") stainless steel
  • Battery type:
    CR1632
  • Pk:
    1

Specifications

About this item

Surface probe stem thermometer is ideal for cooking, laboratories and hot plates.

  • Stainless-steel 120 mm (4,7") probe keep hand away from hot surfaces
  • Will read temperatures in liquids, semi-solids and gases
  • Includes accredited calibration documentation that meets the requirements of ISO 17025
  • Individually serialised
Certifications: Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).
Caution: These electronic stem thermometers are not suitable for solids such as frozen items.