Order Entry
Austria
ContactUsLinkComponent
Polysorbate 80 NF, Multi-Compendial, meets analytical specification of ChP, BP, JP, Ph. Eur., J.T.Baker®
Polysorbate 80 NF, Multi-Compendial, meets analytical specification of ChP, BP, JP, Ph. Eur., J.T.Baker®
Supplier:  Avantor
Certificates
undefined
Polysorbate 80 NF, Multi-Compendial, meets analytical specification of ChP, BP, JP, Ph. Eur., J.T.Baker®
Supplier:  Avantor
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • ChP - Identification 2:
    Passes Test
  • ChP - Identification 3:
    Passes Test
  • ChP - Identification 4:
    Passes Test
  • ChP - Acidity or Alkalinity:
    5.0 - 7.5
  • ChP - Color:
    Passes Test
  • ChP - Ethylene glycol:
    ≤ 0.01 %
  • ChP - Diethylene glycol:
    ≤ 0.01 %
  • ChP - Ethylene oxide:
    ≤ 0.0001 %
  • ChP - Dioxane:
    ≤ 0.001 %
  • ChP - Water:
    ≤ 3.0 %
  • ChP - Freezing Test:
    Passes Test
  • ChP - Residue on ignition:
    ≤ 0.2 %
  • ChP - Heavy Metals:
    ≤ 0.001 %
  • ChP - Arsenic (As):
    ≤ 0.0002 %
  • ChP - Fatty acid composition: oleic acid:
    ≥ 58.0 %
  • ChP - Fatty Acid Composition: myristic acid:
    ≤ 5.0 %
  • ChP - Fatty Acid Composition: palmitic acid:
    ≤ 16.0 %
  • ChP - Fatty Acid Composition: palmitoleic acid:
    ≤ 8.0 %
  • ChP - Fatty Acid Composition: stearic acid:
    ≤ 6.0 %
  • ChP - Fatty Acid Composition: linoleic acid:
    ≤ 18.0 %
  • ChP - Fatty Acid Composition: linolenic acid:
    ≤ 4.0 %
  • Additional Tests - Endotoxin Concentration (EU/mL):
    ≤ 10
  • Microbiological - Total Aerobic Microbial Count (cfu/g):
    ≤ 100
  • Microbiological - Escherichia Coli
    Microbiological - Pseudomonas aeruginosa
    Microbiological - Salmonella
    Microbiological - Staphylococcus aureus:
    Passes Test
  • Microbiological - Total Yeast and Mold Count (cfu/g):
    ≤ 50
  • Ethylene glycol:
    ≤ 0.10 %
  • Diethylene glycol:
    ≤ 0.10 %
  • Elemental Impurities (USP 232, EP 5.20)
    Information on elemental impurities for this product is available on the associated Product:
    Only Class 2 (1,4 Dioxane, Ethylene Glycol) and Class 3 (acetic acid, 2-propanol) solvents are likely to be present
    Class 2 solvents are below the Option 1 limits and any Class 3 solvent is <0.5%
    Typical Oleic Acid Content, 77%
  • undefined:
    Regulatory Data Sheet and elemental impurity profile report
    Due to the anhydrous nature of this product, sodium oleate, a carboxylate salt/soap formed naturally in the process and which can be white to brown in color, can precipitate with time and may affect product viscosity
  • NF - Acid Value:
    ≤ 2.0
  • NF - Hydroxyl Value:
    65 - 80
  • NF - Identification A:
    Passes Test
  • NF - Identification B:
    Passes Test
  • NF - Residue on Ignition:
    ≤ 0.25 %
  • NF - Saponification Value:
    45 - 55
  • NF - Specific Gravity at 25°C:
    1.06 - 1.09
  • NF - Viscosity at 25°C, cSt:
    300 - 500
  • NF - Water (H₂O):
    ≤ 3.0 %
  • NF - Peroxide Value:
    ≤ 10.0
  • NF - Ethylene Oxide:
    ≤ 1 ppm
  • NF - Dioxane:
    ≤ 10 ppm
  • NF - Composition of Fatty Acids - Myristic Acid:
    ≤ 5.0 %
  • NF - Composition of Fatty Acids - Palmitic Acid:
    ≤ 16.0 %
  • NF - Composition of Fatty Acids - Palmitoleic Acid:
    ≤ 8.0 %
  • NF - Composition of Fatty Acids - Stearic Acid:
    ≤ 6.0 %
  • NF - Composition of Fatty Acids - Oleic Acid:
    ≥ 58.0 %
  • NF - Composition of Fatty Acids - Linoleic Acid:
    ≤ 18.0 %
  • NF - Composition of Fatty Acids - Linolenic Acid:
    ≤ 4.0 %
  • EP - Acid Value:
    ≤ 2.0
  • EP - Total Ash:
    ≤ 0.25 %
  • EP - Hydroxyl Value:
    65 - 80
  • EP - Identification A:
    Passes Test
  • EP - Identification D:
    Passes Test
  • EP - Peroxide Value:
    ≤ 10.0
  • EP - Ethylene Oxide:
    ≤ 1 ppm
  • EP - Dioxan:
    ≤ 10 ppm
  • EP - Saponification Value:
    45 - 55
  • EP - Water (H₂O):
    ≤ 3.0 %
  • EP/BP - Composition of Fatty Acids - Myristic Acid:
    ≤ 5.0 %
  • EP/BP - Composition of Fatty Acids - Palmitic Acid:
    ≤ 16.0 %
  • EP/BP - Composition of Fatty Acids - Palmitoleic Acid:
    ≤ 8.0 %
  • EP/BP - Composition of Fatty Acids - Stearic Acid:
    ≤ 6.0 %
  • EP/BP - Composition of Fatty Acids - Oleic Acid:
    ≥ 58.0 %
  • EP/BP - Composition of Fatty Acids - Linoleic Acid:
    ≤ 18.0 %
  • EP/BP - Composition of Fatty Acids - Linolenic Acid:
    ≤ 4.0 %
  • JP - Acid Value:
    ≤ 2.0
  • JP - Composition of Fatty Acids - Myristic Acid:
    ≤ 5.0 %
  • JP - Composition of Fatty Acids - Palmitic Acid:
    ≤ 16.0 %
  • JP - Composition of Fatty Acids - Palmitoleic Acid:
    ≤ 8.0 %
  • JP - Composition of Fatty Acids - Stearic Acid:
    ≤ 6.0 %
  • JP - Composition of Fatty Acids - Oleic Acid:
    ≥ 58.0 %
  • JP - Composition of Fatty Acids - Linoleic Acid:
    ≤ 18.0 %
  • JP - Composition of Fatty Acids - Linolenic Acid:
    ≤ 4.0 %
  • JP - Dioxane:
    ≤ 10 ppm
  • JP - Ethylene Oxide:
    ≤ 1 ppm
  • JP - Heavy Metals (as Pb):
    ≤ 20 ppm
  • JP - Hydroxyl Value, meq KOH/g:
    65 - 80
  • JP - Identification:
    Passes Test
  • JP - Peroxide Value:
    ≤ 10.0
  • JP - Residue on Ignition:
    ≤ 0.25 %
  • JP - Water (H₂O):
    ≤ 3.0 %
  • JP - Saponification Value:
    45 - 55
  • ChP - Relative Density @ 20 °C:
    1.06 - 1.09
  • ChP - Viscosity @ 25 °C:
    350 - 550 mm2/s
  • ChP - Acid Value:
    ≤ 2.0
  • ChP - Saponification Value:
    45 - 55
  • ChP - Hydroxyl Value:
    65 - 80
  • ChP - Iodine Value:
    18 - 24
  • ChP - Peroxide Value:
    ≤ 10
  • ChP - Identification 1:
    Passes Test

Specification Test Results

Frequently Bought Together