Order Entry
Austria
ContactUsLinkComponent
CO₂ incubators, ICO series
CO₂ incubators, ICO series
Supplier:  MEMMERT
Certificates
undefined
CO₂ incubators, ICO series
Supplier:  MEMMERT

Specifications

  • Catalog No:
  • 390-0987
  • 390-0988
  • 390-0986
  • 390-0985
  • Model:
  • ICO150
  • ICO240
  • ICO105
  • ICO50
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • Recovery time after 30 second door opening at 37 °C:
  • 5 min
  • 6 min
  • 4 min
  • 3 min
  • Capacity:
  • 156 L
  • 241 L
  • 107 L
  • 56 L
  • Usable volume:
  • 69,89 L
  • 118,85 L
  • 43,01 L
  • 19,67 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:
  • 8 min
  • 9 min
  • 6 min
  • -
  • Shelves supplied (max.):
  • 0 (10)
  • 0 (12)
  • 0 (6)
  • 0 (5)
  • Max. load per shelf:
  • 15 kg
  • 15 kg
  • 15 kg
  • 15 kg
  • Max. chamber workload:
  • 120 kg
  • 140 kg
  • 90 kg
  • 75 kg
  • Int. W×D×H:
  • 560×400×700 mm
  • 600×500×810 mm
  • 560×400×480 mm
  • 400×330×425 mm
  • Ext. W×D×H:
  • 719×591×1066 mm
  • 759×691×1176 mm
  • 719×591×846 mm
  • 559×521×791 mm
  • Energy consumption:
  • 80 Wh/h at 37 °C
  • 85 Wh/h at 37 °C
  • 60 Wh/h at 37 °C
  • 60 Wh/h at 37 °C
  • Nominal power consumption:
  • 2000 W
  • 2000 W
  • 1500 W
  • 1000 W
  • Sound level:
  • 50 dB(A)
  • 50 dB(A)
  • 50 dB(A)
  • 50 dB(A)
  • Temperature range:
  • Ambient +5…50 °C
  • Ambient +5…50 °C
  • Ambient +5…50 °C
  • Ambient +5…50 °C
  • Weight:
  • 90 kg
  • 110 kg
  • 75 kg
  • 55 kg

Specifications

Related Information

Frequently Bought Together