Order Entry
Austria
ContactUsLinkComponent
 
VWR® VisiScope® IT600 FLD, Fluorescence Microscope, Inverted Trinocular
  630-3267
undefined
VWR® VisiScope® IT600 FLD, Fluorescence Microscope, Inverted Trinocular
  630-3267

 

  • Model:
    IT600 FLD
  • W×D×H:
    290×720×545 mm
  • Condenser:
    Abbe N.A. 0.50, removable, with iris diaphragm and slider for phase contrast
  • Observation method:
    Brightfield, darkfield, phase contrast and fluorescence
  • Eyepieces:
    WF 10×/24 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    45° inclined
  • Illumination:
    Transmitted: LED (white, 8 W) with brightness control;
    Epi-illumination: High-power 5 W LEDs with brightness control, 4-position filter holder; blue, green and UV excitation filters included
  • Nosepiece:
    Quintuple, reversed
  • Stage:
    Fixed, 215×250 mm; attachable mechanical stage, 290×250 mm (movement: 120×80 mm)
  • Weight:
    13 kg
  • Additional features:
    4-position filter holder, blue, green and UV filter included
  • Pk:
    1
  • Type:
    Trinocular

 

 

Routine inverted fluorescence microscopes for transmitted brightfield, darkfield, phase contrast and fluorescence observations. Ideal for tissue culture research in clinical and biotechnology laboratories.

  • No warm-up or cool-down times for 60-minute time saving
  • High-efficiency LED illumination with brightness control
  • Interchangeable LED filter sets
  • Condenser can be removed/rotated to extend the working distance up to 220 mm
  • Full range of objectives to choose from for highest flexibility

These extremely powerful LED fluorescence illuminators are combined with corresponding excitation filter sets for the visualisation of most fluorochromes. LED fluorescence ensures unparalleled convenience eliminating warm-up/cool-down times and all the inconveniences related to lamp replacement and adjustment. Transmitted light through the exclusive X-LED ensures great looking, rich and high quality specimen view.

The 4-position epi-fluorescence attachment is powered by extremely powerful 5 W LEDs fluorescence illuminator and combined with blue, green and UV excitation filters for the visualisation of the following fluorochromes: Acridine Yellow, Acridine Orange, Auramine, DiO, DTAF, FITC, GFP, YFP (blue filter) plus Rhodamine, Texas Red and TRITC (green filter) plus Alexa Fluor® 350, 7- Amino-4-methylcoumarin, 6-Aminoquinoline, Calcofluor® White, Dansyl cadaverine, DAPI, Dapoxyl, DIDS, Europium (III) Chloride, Fluoro-Gold™, Fura-2, Hoechst 33342 & 33258, 1,5 IAEDANS, Indo-1, Marina Blue®, 4-Methylumbelliferone, PBF1, Pyrene, SBFI, Y66F, Y66H (UV filter) amongst others.

 : High power 5 W LEDs with brightness control, motorised LED selection with centrable field diaphragm, 4-position filter holder; blue (EX 450-490, DM 495, EM 500-550), green (EX 540-580, DM 585, EM 608-682) and UV (EX 340-390, DM 400, EM 420LP) excitation filters included.
 : Objectives are sold separately.
 : Supplied ready to use with eyepieces, multi-plug power supply, dust cover and LEDs fluorescence illuminator, combined with blue, green and UV excitation filters.

Eyepieces