Order Entry
Austria
ContactUsLinkComponent
 
VWR® VisiScope® TL384B FL1 B, Fluorescence Microscope
Catalog # 630-3242
Supplier:  VWR Collection
undefined
VWR® VisiScope® TL384B FL1 B, Fluorescence Microscope
Catalog # 630-3242
Supplier:  VWR Collection

Specifications

  • Model:
    TL384B FL1 B
  • Description:
    Visiscope® fluorescence microscope
  • W×D×H:
    210×370×480 mm
  • Condenser:
    Abbe N.A. 1.25, with iris diaphragm, focusable and centerable
  • Observation method:
    Brightfield and fluorescence
  • Eyepieces:
    WF 10×/20 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    30° inclined, 360° rotating
  • Illumination:
    Transmitted illumination (fixed Koehler type): LED (white 3,6 W); Epi-illumination: High power blue LED with brightness control; 1-position filter holder (blue filter included)
  • Nosepiece:
    Quintuple
  • Objectives:
    4×, 10×, 20×, 40×, 60×, 100× (i)
  • Stage:
    233×147 mm (movement: 78×54 mm)
  • Weight:
    5 kg
  • Pk:
    1
  • Type:
    Trinocular

Specifications

About this item

These fluorescence microscopes are designed for routine lab applications.

  • Observation methods: Brightfield and LED fluorescence
  • Energy saving LED technology with higher light intensity for bright images and improved colour fidelity
  • Automatic light control and adjustment
  • Rackless stage with belt-driven mechanism allows a smooth movement
  • Five objectives with anti-fungus treatment

This extremely powerful LED fluorescence illuminator is combined with blue excitation filter set for the visualisation of the following fluorochromes: Acridine Yellow, Acridine Orange, Auramine, DiO, DTAF, FITC, GFP, YFP.

LED fluorescence ensures unparalleled convenience eliminating warm-up/cool-down times and all the inconveniences related lamp replacement and adjustment. Transmitted light through the exclusive X-LED ensures great looking, rich and high quality specimen view.

Delivery: Supplied ready to use with eyepieces, objectives, multi-plug power supply, dust cover and blue filter set.

Eyepieces

Product Information