Order Entry
Austria
ContactUsLinkComponent
 
VWR®LABWASH® Classic Universal, Detergent and cleaning agent for ultrasonic baths
  88289.360
undefined
VWR®LABWASH® Classic Universal, Detergent and cleaning agent for ultrasonic baths
  88289.360

 

  • Description:
    LABWASH® Classic Universal - alkaline, powerful universal cleaning agent for use in ultrasonic baths
  • Pack type:
    Plastic container
  • Pk:
    5 kg
  • Temperature range:
    cold up to +60 °C
  • pH value:
    11,9 (1%)

 

 

Alkaline, powerful universal cleaning agent for use in ultrasonic baths or for manual cleaning in an immersion bath.

  • Powerful cleaning agent
  • High material compatibility
  • Contains special corrosion inhibitors
  • Weakly foaming

VWR LABWASH® Classic Universal is characterised by a high content of phosphates in combination with dispersing aids and surfactants. This combination produces a very strong cleaning result against organic and inorganic soiling, such as oils, proteins, greases, resins etc. Even burnt-on and encrusted structures are dissolved and softened so that they can be rinsed of in the optimum case. A special surfactant composition ensures strong penetration of residues and a real creeping effect; that´s why it can be called self-acting cleaning (depending on the exposure time). The product is free of caustic potash and chlorine and is characterized by a high material compatibility.

Working concentration: 0.5 – 2% depending on the degree of soiling and the application; contact time 10 – 20 min (in individual cases and after testing, longer contact times are also possible)

Working temperature: Cold up to +60 °C