Order Entry
Austria
ContactUsLinkComponent
 
Disperse Blue 134 for microscopy, Sigma-Aldrich®
 
Disperse Blue 134 for microscopy, Sigma-Aldrich®

 

  • Appearance (colour):
    Blue to very dark blue and purple to very dark purple
  • Appearance (form):
    Powder
  • Thin layer chromatogr.:
    Corresponds to standard
  • Solubility (colour):
    Blue to very dark blue
  • Solubility (turbidity):
    Report result
  • Solubility (method):
    0.01 g in 10 ml toluene
  • Carbon content:
    74.51% (theory)
  • Hydrogen content:
    6.88% (theory)
  • Nitrogen content:
    8.69% (theory)
  • Wavelength (1) (UV):
    635 - 645 nm
  • Extinction (1%/1 cm) (1) (UV):
    ≥550
  • Wavelength (2) (UV):
    587 - 597 nm
  • Extinction (1%/1 cm) (2) (UV):
    ≥400
  • Solvent (uv):
    Ethanol

 

Frequently Bought Together