Order Entry
Austria
ContactUsLinkComponent
 
 
Leuco crystal violet, Sigma-Aldrich®
 
 
Leuco crystal violet, Sigma-Aldrich®

 

  • Appearance (Colour); White to Grey to Lavender:
    Conforms to Requirements
  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength, C = 0.01 G/L IN 0.1N HCL IN MEOH:
    257 - 263 nm
  • Extinction Coefficient:
    ≥700
  • Wavelength:
    201 - 207 nm
  • Absorbance:
    ≤0.01
  • Carbon:
    77.6 - 83.2%
  • Nitrogen:
    10.8 - 11.6%

 

Frequently Bought Together