Order Entry
Austria
ContactUsLinkComponent
Evans blue ≥75% (dye content), Sigma-Aldrich®
Health
Evans blue ≥75% (dye content), Sigma-Aldrich®
Certificates
undefined
Health
Evans blue ≥75% (dye content), Sigma-Aldrich®

Specification Test Results

  • Appearance (Form):
    Powder or Crystals or Granules
  • Carbon:
    30.0 - 42.5 %
  • Nitrogen:
    6.1 - 8.7 %
  • Dye Content:
    ≥ 75 %
  • Recommended Retest Period:
    4 Years

Specification Test Results

Frequently Bought Together