Order Entry
Austria
ContactUsLinkComponent
Compact system for 500 ml extraction KEX 500 / KEX 500 F, behrotest®
Compact system for 500 ml extraction KEX 500 / KEX 500 F, behrotest®
Catalog # BEHRB00217739
Supplier:  BEHR
undefined
Compact system for 500 ml extraction KEX 500 / KEX 500 F, behrotest®
Catalog # BEHRB00217739
Supplier:  BEHR

Specifications

  • Description:
    KEX 500: Compact system for 500 ml extraction
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

behrotest® serial extraction devices are the economical and user-friendly solution for classic Soxhlet and fat extraction.
With behr hydrolysis units, acid digestion is possible before extraction (determination of total fat content according to Weibull and Stoldt).

  • Complete with reaction vessels, extraction spacers and coolers
  • The heating mantle in use is continuously variable and has an integrated magnetic stirrer.
  • Practical stand for holding condensers securely between extractions
  • Holders for secure fixation of extraction adapters after removal of the sample vessels

Extractors with specially developed lifting tube ('Böckerhoff' type) guarantee homogeneous results at all sample locations.

F models: The use of extractors with a stopcock does away with the need for any additional distillation after extraction.

W×D×H (in cm): 23×33×80
Controller: No
Power consumption (in W): 350
Current consumption (in A): 3
Sample positions: 1
Capacity (in ml): 1000
Flask size (in ml): 1000
Extractor size (in ml): 500