Order Entry
Austria
ContactUsLinkComponent
VWR® C-WF, Digital Camera
VWR® C-WF, Digital Camera
Catalog # 630-3271
Supplier:  VWR Collection
undefined
VWR® C-WF, Digital Camera
Catalog # 630-3271
Supplier:  VWR Collection

Specifications

  • Resolution:
    2592×1944 (pixels)
  • Sensor type:
    CMOS
  • Sensor size:
    1/2,5"
  • Description:
    C-WF camera with 5 MP, Wi-Fi, and multi-plug
  • Model:
    C-WF
  • Frame rate:
    10@1280x720 [full resolution (fps)]
  • Image format:
    16/9
  • Exposure time:
    Auto
  • Supported OS:
    Windows 7, Windows 8, Windows 10 (32 bit), Windows 10 (64 bit) Osx (MAC Osx) starting from 10.7.5 (only LITEVIEW), Android
  • Computer requirements:
    CPU: Intel Core 2 - 2.8 GZ or higher;
    PC RAM: 2 GB or more;
    PC USB 2.0
  • Colour depth:
    8 bit
  • Signal-to-noise ratio:
    43 dB
  • Power supply:
    5 V, 0,5 A (camera power)
  • Sensitivity:
    1 V/lux-sec
  • Pk:
    1

Specifications

About this item

Wi-Fi camera with good resolution (up to 5 MP), CMOS sensor and Wi-Fi connection, recommended for basic/general applications in education and home use. Work in a fully interactive, flexible and dynamic digital classroom and maximize the efficiency of learning processes.

  • Ideal for interactive, flexible and dynamic learning processes
  • Simple, intuitive operation with powerful software
  • Universal connection to any microscope brand
  • Direct eyepiece and trino port connection
  • Up to 5 MP images
  • Wi-Fi interface
  • Direct Wi-Fi connection (no router is required)
  • Image and video capturing function when used in Wi-Fi mode
  • Reliable colour fidelity
  • C-mount projection lens and rings included

Ready to use on any microscope with direct eyepiece tube connection, thanks to the C-mount projection lens and rings included. Connectable also to all the trinocular tube of different brands using the C-mount projection lens included or additional focusable C-Mount adapter.

Ordering information: Downloadable, free of charge software (Windows, Mac OS or Linux) is always available to enable the latest updates.