Order Entry
Austria
ContactUsLinkComponent
 
Screw pump for aggressive gases and vapours, VACUU·PURE® 10C
  181-0610
undefined
Screw pump for aggressive gases and vapours, VACUU·PURE® 10C
  181-0610

 

  • Flow rate:
    9 m³/h (50 Hz)
  • Max. pressure:
    Inlet: Atmospheric pressure [max. inlet pressure (abs.)]
    Outlet: 15 mbar above atmospheric pressure [max. outlet pressure (abs.)]
  • Protection class:
    IP 20
  • Description:
    Screw pump VACUU·PURE® 10C, 100 - 230 V, 50/60 Hz, EU-plug
  • Seq:
    01
  • W×D×H:
    507×269×413 mm
  • Ultimate pressure:
    5×10⁻³ mbar (abs.) (mbar)
  • Connections:
    On pressure side (EX): Small flange KF DN 25
    On suction side (IN): Small flange KF DN 25
  • Motor output:
    0,7 kW
  • Noise:
    55 (sound pressure level), uncertainty 3 dBA
  • Weight:
    21,7 kg
  • Pk:
    1

 

 

VACUU·PURE 10C dry screw pump reliably delivers the benefits of oil-free vacuum technology in the pressure range of 10⁻³ mbar. The new vacuum pump combines three important benefits for the user: 100% oil-free, chemically resistant, and no wear parts.

  • 10⁻³ mbar vacuum range
  • 100% oil-free
  • Chemically resistant
  • No wear parts

VACUU·PURE 10C is ideally suited for clean processes and the production of pure products. The screw pump is especially designed for processes in the vacuum range down to 10⁻³ mbar, however, unlike other fine vacuum technologies, it can be used across the entire pressure range from atmospheric pressure to its ultimate vacuum. At the same time, aggressive gases and vapours can be pumped without any worries because of the high chemical resistance. The use of a cold trap is no longer necessary in the majority of applications.

VACUU·PURE easily handles high vapour loads through its extraordinary condensate compatibility. Thanks to this, a gas ballast is unnecessary, avoiding associated disadvantages like reduction in pumping speed and an increase in noise levels. The integrated regeneration mode enables rapid drying of the pump at the end of the process. This allows sample throughput to be increased significantly compared to other pump technologies.

 : Pump completely mounted, ready for use, connection with small KF DN 25 flange (2× centring and clamping rings included), with manual. To establish a hose nozzle connection, suitable KF flanges with hose nozzle are available to order.